Welcome to Würth Slowakia For trade customers only

Wing nut, round wing shape (German type)

DIN 315 steel zinc-plated thick-layer passivation
NUT-WING-DIN315-TPG-G-(VZD)-M12

Art.-no. 0342512
EAN 4059608603324

Price for selected packaging unit
Wing nut, round wing shape (German type)

Art.-no. 0342512

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 315, malleable iron, zinc-plated thick-layer passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Wing height (h1)

32 mm

Width of wing on nut (e1)

65 mm

Standards

DIN 315

Form

German type

Werkstoff

Malleable cast iron

Oberfläche

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information