Welcome to Würth Slowakia For trade customers only

Wing nut, round wing shape (German type) DIN 315, zinc plated malleable iron with thick-layer passivation (VZD)

DIN 315 steel zinc-plated thick-layer passivation
NUT-WING-DIN315-TPG-G-(VZD)-M4

Art.-no. 0342504
EAN 4059608603362

Price for selected packaging unit
Wing nut, round wing shape (German type) DIN 315, zinc plated malleable iron with thick-layer passivation (VZD)

Art.-no. 0342504

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Wing height (h1)

9.5 mm

Width of wing on nut (e1)

20 mm

Standards

DIN 315

Form

German type

Material

Malleable cast iron

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information