Wing screw, round wings DIN 316, A2 stainless steel, plain
SCR-WING-DIN316-A2-M10X40
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Outer diameter (d2) | 20 mm |
Length (l1) | 40 mm |
Wing height (h1) | 25 mm |
Width of wing on nut (e2) | 51 mm |
Head height | 25 mm |
Standards | DIN 316 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 40 mm |
Design | Forged |
Product class | C |
