Welcome to Würth Slowakia For trade customers only

Wing screw, round wings DIN 316, A2 stainless steel, plain

DIN 316 plain A2 stainless steel
SCR-WING-DIN316-A2-M8X16

Art.-no. 027281816

EAN 4053479198750

Price for selected packaging unit
Wing screw, round wings DIN 316, A2 stainless steel, plain

Art.-no. 027281816

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Outer diameter (d2)

16 mm

Length (l1)

16 mm

Wing height (h1)

20 mm

Width of wing on nut (e2)

39 mm

Head height

20 mm

Standards

DIN 316

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Full thread

Design

Forged

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information