Welcome to Würth Slowakia For trade customers only

Wing screw, round wings DIN 316, malleable iron, zinc-plated, yellow chromated (A2C)

DIN 316 malleable cast iron zinc plated yellow
SCR-WING-DIN316-4.6-(A3C)-M12X30

Art.-no. 023701230

EAN 4046778589848

Price for selected packaging unit
Wing screw, round wings DIN 316, malleable iron, zinc-plated, yellow chromated (A2C)

Art.-no. 023701230

Price for selected packaging unit
Quantity
PU
x 20 pcs
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
M12

Outer diameter (d2)

23 mm

Length (l1)

30 mm

Wing height (h1)

33.5 mm

Width of wing on nut (e2)

65 mm

Head height

33.5 mm

Standards

DIN 316

Material

Steel

Property class

4.6

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information