Wing screw, round wings DIN 316, malleable iron, zinc-plated, yellow chromated (A2C)
DIN 316 malleable cast iron zinc plated yellow
SCR-WING-DIN316-4.6-(A3C)-M6X30
Art.-no. 023700630
EAN 4046778255705
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Outer diameter (d2) | 13 mm |
Length (l1) | 30 mm |
Wing height (h1) | 17 mm |
Width of wing on nut (e2) | 33 mm |
Head height | 17 mm |
Standards | DIN 316 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Design | Pressed |
Product class | C |
