Welcome to Würth Slowakia For trade customers only

Wing screw, round wings DIN 316, malleable iron, zinc-plated, yellow chromated (A2C)

DIN 316 malleable cast iron zinc plated yellow
SCR-WING-DIN316-4.6-(A3C)-M8X16

Art.-no. 023700816

EAN 4038898525431

Price for selected packaging unit
Wing screw, round wings DIN 316, malleable iron, zinc-plated, yellow chromated (A2C)

Art.-no. 023700816

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Outer diameter (d2)

16 mm

Length (l1)

16 mm

Wing height (h1)

20 mm

Width of wing on nut (e2)

39 mm

Head height

20 mm

Standards

DIN 316

Material

Steel

Property class

4.6

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information