Welcome to Würth Slowakia For trade customers only

Wing screw, round wings DIN 316, steel 4.6, zinc-plated, thick-film passivated (VZD)

DIN 316 steel 4.6 zinc plated thick-layer pass.
SCR-WING-DIN316-4.6-(VZD)-M10X20

Art.-no. 0237951020

EAN 4059608603461

Price for selected packaging unit
Wing screw, round wings DIN 316, steel 4.6, zinc-plated, thick-film passivated (VZD)

Art.-no. 0237951020

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis.



Overview of advantages:



  • Chromium(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Outer diameter (d2)

20 mm

Length (l1)

20 mm

Wing height (h1)

25 mm

Width of wing on nut (e2)

51 mm

Head height

25 mm

Standards

DIN 316

Material

Steel

Property class

4.6

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information