Welcome to Würth Slowakia For trade customers only

Wing screw, square wings Similar to DIN 316, A2 stainless steel, plain

DIN 316 similar stainless steel A2 plain
SCR-WING-SIDIN316-US-A2-M10X20

Art.-no. 0272821020
EAN 4038898236108

Price for selected packaging unit
Wing screw, square wings Similar to DIN 316, A2 stainless steel, plain

Art.-no. 0272821020

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M10

Außendurchmesser (d2)

16.5 mm

Länge (l1)

20 mm

Wing height (h1)

17.7 mm

Width of wing on nut (e2)

36.2 mm

Standards

DIN 316

Werkstoff

Stainless steel A2

Oberfläche

Plain

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Design

Pressed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information