Wing screw, square wings Similar to DIN 316, A4 stainless steel, plain, pressed
DIN 316 similar stainless steel A4 plain
SCR-WING-SIDIN316-US-A4-M4X20
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M4 |
Outer diameter (d2) | 8 mm |
Length (l1) | 20 mm |
Wing height (h1) | 8.6 mm |
Width of wing on nut (e2) | 17.6 mm |
Standards | DIN 316 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Design | Pressed |
Datasheets(X)
CAD data (available after login)