Wing screw, square wings Similar to DIN 316, A4 stainless steel, plain, pressed
DIN 316 similar stainless steel A4 plain
SCR-WING-SIDIN316-US-A4-M8X20
Art.-no.
027794820
EAN 4038898251484
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Außendurchmesser (d2) | 13.8 mm |
Länge (l1) | 20 mm |
Wing height (h1) | 14.8 mm |
Width of wing on nut (e2) | 30.3 mm |
Standards | DIN 316 |
Werkstoff | Stainless steel A4 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Design | Pressed |