Wing screw, square wings Similar to DIN 316, steel 4.8, zinc-plated, blue passivated (A2K), pressed
DIN 316 similar steel 4.8 zinc plated
SCR-WING-SIDIN316-US-4.8-(A2K)-M6X20
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Außendurchmesser (d2) | 12.7 mm |
Länge (l1) | 20 mm |
Wing height (h1) | 13.6 mm |
Width of wing on nut (e2) | 27.8 mm |
Standards | DIN 316 |
Werkstoff | Steel |
Property class | 4.8 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Design | Pressed |
Product class | C |