Wing screw, square wings similar to DIN 316, A2 stainless steel, plain
DIN 316 similar stainless steel A2 plain
SCR-WING-SIDIN316-US-A2-M10X16
Art.-no. 0272821016
EAN 4045727395288
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Outer diameter (d2) | 16.5 mm |
Length (l1) | 16 mm |
Wing height (h1) | 17.7 mm |
Width of wing on nut (e2) | 36.2 mm |
Standards | DIN 316 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | Pressed |
