Wing-tip drilling screw ZEBRA PIAS®
Wing-pias steel zinc plated yellow cs head H
SCR-DBIT-WNG-CS-CUTHD-H2-(A2C)-4,2X32
Art.-no. 021542 32
EAN 4052703675067
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cross head, countersunk milling head
- For fastening wood to metal substructures
- Countersunk milling head for use on soft and hard woods
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.2 mm |
Length (l) | 32 mm |
Head diameter (dk) | 7.8 mm |
Drill tip length (lp) | 8.4 mm |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Countersunk milling head |
Internal drive | H2 |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.75 mm |
Max. attachment thickness (lB) | 20 mm |
