Wing-tip drilling screw, countersunk
Wing-tip drilling screw, countersunk, others
SCR-DBIT-WNG-CS-CUTHD-AW30-(RUS)-6X65
Art.-no. 021986365
EAN 4046778516479
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 65 mm |
Head diameter (dk) | 12 mm |
Drill tip length (lp) | 13 mm |
Other standard | Company standard |
Material | Steel |
Surface | Flake zinc |
Head type | Countersunk milling head |
Internal drive | AW30 |
Thread type | Self-tapping screw thread |
Max. attachment thickness (lB) | 45 mm |
