Welcome to Würth Slowakia For trade customers only

Wing-tip drilling screw, countersunk milling head with pias AW drive®

Wing-pias C1 flake zinc silver countersunk head AW
SCR-DBIT-WNG-CS-CUTHD-AW40-(RSI)-8X65

Art.-no. 02159865

EAN 4047376278110

Price for selected packaging unit
Wing-tip drilling screw, countersunk milling head with pias AW drive®

Art.-no. 02159865

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures
  • Hardened C1 (not stainless steel!)

  • RUSPERT® coated (silver)

  • Countersunk milling head for use with hard and softwoods

  • AW® drive for optimum power transmission and conservation of corrosion protection


Advantages in comparison to traditional drilling screws made of case-hardened steel


  • For use with steel sub-structures with a strength of up to 700 N/mm2

  • Faster cutting speeds possible

  • The drill tip is strong enough for use with reinforced steel substructures

  • The wing pias® of nominal dia. 6.3 mm, can be used in steel sub-structures made of A2 stainless steel up to 4 mm thick
Notice
  • Wing-pias® screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling. *Wood thickness and surface thickness lu = max. attachment length lB

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Instructions
  • 1. Force feeding of the screw is prevented by the wings drilling out the wood

  • 2. The core hole is drilled into the substructure. The wings break off upon contact with the metal

  • 3. The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread

Nominal diameter (d)

8 mm

Length (l)

65 mm

Head diameter (dk)

15 mm

Head height (k1)

5.4 mm

Drill tip length (lp)

14.5 mm

Other standard

Company standard

Material

Stainless steel, C1

Surface

Flake zinc silver

Head type

Countersunk milling head

Internal drive

AW40

Thread type

UNC

Min. recommended substructure thickness

3.0 mm

Max. material thickness to be drilled through (metal) (lU)

10 mm

Max. attachment thickness (lB)

35 mm

Min./max. recommended installation speed (idling)

800-1200 rpm

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AW® E 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW40-LUMINOUSPINK-1/4IN-L50MM

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information