Wing-tip drilling screw, countersunk milling head with pias AW drive®
Wing-pias C1 flake zinc silver countersunk head AW
SCR-DBIT-WNG-CS-CUTHD-AW40-(RSI)-8X80
Art.-no. 02159880
EAN 4047376278158
Register now and access more than 125,000 products
- Hardened C1 (not stainless steel!)
- RUSPERT® coated (silver)
- Countersunk milling head for use with hard and softwoods
- AW® drive for optimum power transmission and conservation of corrosion protection
Advantages in comparison to traditional drilling screws made of case-hardened steel
- For use with steel sub-structures with a strength of up to 700 N/mm2
- Faster cutting speeds possible
- The drill tip is strong enough for use with reinforced steel substructures
- The wing pias® of nominal dia. 6.3 mm, can be used in steel sub-structures made of A2 stainless steel up to 4 mm thick
- Wing-pias® screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling. *Wood thickness and surface thickness lu = max. attachment length lB
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
CAD data (available after login)
- 1. Force feeding of the screw is prevented by the wings drilling out the wood
- 2. The core hole is drilled into the substructure. The wings break off upon contact with the metal
- 3. The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread
![]() | |
Nominal diameter (d) | 8 mm |
Length (l) | 80 mm |
Head diameter (dk) | 15 mm |
Head height (k1) | 5.4 mm |
Drill tip length (lp) | 14.5 mm |
Other standard | Company standard |
Material | Stainless steel, C1 |
Surface | Flake zinc silver |
Head type | Countersunk milling head |
Internal drive | AW40 |
Thread type | UNC |
Min. recommended substructure thickness | 3.0 mm |
Max. material thickness to be drilled through (metal) (lU) | 10 mm |
Max. attachment thickness (lB) | 50 mm |
Min./max. recommended installation speed (idling) | 800-1200 rpm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
