Wing-tip drilling screw with countersunk milling head with pias AW recess
SCR-DBIT-WNG-CS-CUTHD-AW20-(A3K)-3,9X25
Art.-no. 0219123925
EAN 4062856106363
Register now and access more than 125,000 products
- Zinc plated steel
- With self-tapping screw thread
- Countersunk milling head for use with compact and hard woods and soft and light woods
- AW recess system for better torque transmission, a longer service life and optimal centring
- The recommended maximum wood thickness lH was calculated with reference to the maximum fixture thickness lU of the substructure!
- Wing-tip pias® screws must be appropriately tested for usability for each application. Only install using application tools with a depth stop and claw coupling
- Self-drilling screws must be installed with a suitable drill/driver (e.g. cordless drill/driver with depth stop)
- The use of impact drivers is not permitted
- Self-drilling screws must be screwed in perpendicular to the surface of the component
Datasheets(X)
- Force feeding of the screw is prevented by the wings drilling out the wood
- The core hole is drilled into the substructure. The wings break off upon contact with the metal
- The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread
![]() | |
Nominal diameter (d) | 3.9 mm |
Length (l) | 25 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 3.2 mm |
Drill tip length (lp) | 8 mm |
Other standard | WN 219 |
Material | Steel |
Surface | Zinc plated |
Head type | Countersunk milling head |
Internal drive | AW20 |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) (lU) | 2.5 mm |
Max. material thickness for wood (lH) | 13 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
Approval | DIBt Z-14.4-634 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
