Winter jacket Nordic
JACKET WINTER NORDIC BLACK 3XL
Art.-no. M411406005
EAN 7070569315092
Register now and access more than 125,000 products
Warm and comfortable winter jacket
- Two fleece-lined side pockets and a chest pocket with concealed zip, a chest pocket with fold and snap closure, ID card pocket, inner tablet pocket and napoleon pocket with zip
- Reflexive trim, YKK main zip, Sorona® padding, thermal fleece neck and hood lining
- Drawstrings at bottom hem, adjustable hook-and-loop sleeves and inner cuffs, removable and adjustable hood
- Recycled, water-repellent polyester, ripstop cotton and Sorona® padding
65% recycled polyester / 35% cotton ripstop, TPU laminated – 245 g/m².
Water column: 5,000 mm.
Padding: Sorona® Aura – 120 g/m².
Neck/hood lining: 100% polyester pile fleece – 375 g/m².
Datasheets(X)
Cool iron
Do not bleach
Do not dry clean
Wash at 40 °C
Colour | Black |
Size | 3XL |
Material | 65% recycled polyester, 35% cotton ripstop |
Fabric weight per m2 | 245 g |
Washable at | 40°C |
Care instruction | Do not bleach |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!