Welcome to Würth Slowakia For trade customers only

Winter jacket Nordic

JACKET WINTER NORDIC BLACK XS

Art.-no. M411406010

EAN 7070569315139

Price for selected packaging unit
Winter jacket Nordic

Art.-no. M411406010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and warm winter jacket with great fit. Sorona® Aura padding makes the jacket extra light, yet warm.

Warm and comfortable winter jacket


  • Two fleece-lined side pockets and a chest pocket with concealed zip, a chest pocket with fold and snap closure, ID card pocket, inner tablet pocket and napoleon pocket with zip

  • Reflexive trim, YKK main zip, Sorona® padding, thermal fleece neck and hood lining

  • Drawstrings at bottom hem, adjustable hook-and-loop sleeves and inner cuffs, removable and adjustable hood

  • Recycled, water-repellent polyester, ripstop cotton and Sorona® padding


65% recycled polyester / 35% cotton ripstop, TPU laminated – 245 g/m².


Water column: 5,000 mm.


Padding: Sorona® Aura – 120 g/m².


Neck/hood lining: 100% polyester pile fleece – 375 g/m².

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTumble dry at low temperature
Cool iron
Do not bleach
Do not dry clean
Wash at 40 °C

Colour

Black

Size

XS

Material

65% recycled polyester, 35% cotton ripstop

Fabric weight per m2

245 g

Washable at

40°C

Care instruction

Do not bleach

Size FR/ES/PT/BE

XS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜRTH MODYF NATURE winter hat

KNITTED CAP NATURE GREY ONE SIZE

Warm hat made from patented thermo fabric that dries quickly.
x 1 pcs
WÜRTH MODYF backpack

BACKPACK BLACK

Backpack with reinforced shoulder straps, made of lightweight material with zips. Special padded compartment for your laptop and stretch side pockets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information