Welcome to Würth Slowakia For trade customers only

Winter jacket Performance 2.0

WINTER JACKET PERFORMANCE 2.0 BLACK 5XL

Art.-no. M411622007

EAN 4099618360237

Price for selected packaging unit
Winter jacket Performance 2.0

Art.-no. M411622007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Great winter jacket with very high water column. A comfortable, insulating collar with removable hood.

Lightweight, sporty winter jacket


  • Windproof and waterproof (water column 20,000), stain-repellent

  • Two zip side pockets, two chest/hand warmer pockets with waterproof zips, sleeve pocket with room for ID card, two inside pockets

  • Loxy® reflector details, very warm, soft and lightweight Sorona®padding, inside cuffs with hook-and-loop adjustment

  • Fleece-lined collar with removable adjustable hood, name tape

  • Non-slip band and elastic drawstrings at the bottom, extended back

  • EN 343 class 4.1, EN 342 value 0.333 - also certified with M412056/M412063 winter trousers


100% polyester – 235 g/m². Contrast fabric: 100% nylon – 175 g/m². Water column: 20,000 mm. Sorona® padding, body 140 g/m², sleeves 120 g/m².

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash 40 °C
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean

Colour

Black

Size

5XL

Material

100% recycled polyester

Fabric weight per m2

210 g

Standards

EN 342, EN 343

EN standard

342, 343

Washable at

40°C

Care instruction

Do not bleach

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜRTH MODYF Stretch Evolution winter hat

BEANIE EVOLUTION NAVY/ROYAL

A must-have for autumn and spring!
x 1 pcs
WÜRTH MODYF Stretch Evolution winter hat

BEANIE EVOLUTION ANTHRACITE/LIME

A must-have for autumn and spring!
x 1 pcs
WÜRTH MODYF backpack

BACKPACK BLACK

Backpack with reinforced shoulder straps, made of lightweight material with zips. Special padded compartment for your laptop and stretch side pockets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information