Winter jacket Performance 2.0
WINTER JACKET PERFORMANCE 2.0 BLACK XS
Art.-no. M411622010
EAN 4099618360190
Register now and access more than 125,000 products
Lightweight, sporty winter jacket
- Windproof and waterproof (water column 20,000), stain-repellent
- Two zip side pockets, two chest/hand warmer pockets with waterproof zips, sleeve pocket with room for ID card, two inside pockets
- Loxy® reflector details, very warm, soft and lightweight Sorona®padding, inside cuffs with hook-and-loop adjustment
- Fleece-lined collar with removable adjustable hood, name tape
- Non-slip band and elastic drawstrings at the bottom, extended back
- EN 343 class 4.1, EN 342 value 0.333 - also certified with M412056/M412063 winter trousers
100% polyester – 235 g/m². Contrast fabric: 100% nylon – 175 g/m². Water column: 20,000 mm. Sorona® padding, body 140 g/m², sleeves 120 g/m².
Datasheets(X)
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Colour | Black |
Size | XS |
Material | 100% recycled polyester |
Fabric weight per m2 | 210 g |
Standards | EN 342, EN 343 |
EN standard | 342, 343 |
Washable at | 40°C |
Care instruction | Do not bleach |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!