Winter jacket Performance Hi-Vis cl. 3
HI-VIS WINT JKT PERFORMANCE ORANGE XS
Art.-no. M509363010
EAN 4255786510175
Register now and access more than 125,000 products
Winter jacket with high water resistance
- Light and soft mini ripstop material, mesh lining for increased breathability. Water column 20,000 mm
- Three exterior pockets with flaps, pocket for ID card, inner zip pocket and tablet pocket
- Loxy® reflective tape, fully taped seams, waterproof YKK zippers, 2-way main zipper, chin protection
- Adjustable, detachable, and helmet-compatible hood, hook-and-loop adjustment on cuffs, ventilation zipper under arms, drawstring at the back of the waist and hem, non-slip band at the hem
- EN ISO 20471 cl.3 / EN 343 - 4/4 / EN 342 (co-certified with M410154 Winter trousers)
100% recycled polyester 190g/m², contrast fabric 100% polyester 200 g/m². Water column: 20,000 mm. Sorona® padding, body 140 g/m², other 120 g/m²
Datasheets(X)
Can be tumble dried
Iron at low temperature
Do not bleach
Do not dry clean
Colour | Orange fluorescent |
Size | XS |
Size FR/ES/PT/BE | XS |
Material | 100% recycled polyester |
Fabric weight per m2 | 190 g |
Standards | ISO 20471, EN 20471, EN 343, EN 342 |
Padding | 100% polyester |
Padding weight per m² | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |