Welcome to Würth Slowakia For trade customers only

Winter jacket Performance Hi-Vis cl. 3

HI-VIS WINT JKT PERFORMANCE YELLOW M

Art.-no. M409838001

EAN 4065746763639

Price for selected packaging unit
Winter jacket Performance Hi-Vis cl. 3

Art.-no. M409838001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Winter jacket with class 3 visibility with high water resistance, fully taped seams, and waterproof zippers

Winter jacket with high water resistance


  • Light and soft mini ripstop material, mesh lining for increased breathability. Water column 20,000 mm

  • Three exterior pockets with flaps, pocket for ID card, inner zip pocket and tablet pocket

  • Loxy® reflective tape, fully taped seams, waterproof YKK zippers, 2-way main zipper, chin protection

  • Adjustable, detachable, and helmet-compatible hood, hook-and-loop adjustment on cuffs, ventilation zipper under arms, drawstring at the back of the waist and hem, non-slip band at the hem

  • EN ISO 20471 cl.3 / EN 343 - 4/4 / EN 342 (co-certified with M410154 Winter trousers)


100% recycled polyester 190g/m², contrast fabric 100% polyester 200 g/m². Water column: 20,000 mm. Sorona® padding, body 140 g/m², other 120 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 40 °
Can be tumble dried
Iron at low temperature
Do not bleach
Do not dry clean

Colour

Yellow fluorescent

Size

M

Material

100% recycled polyester

Fabric weight per m2

190

Standards

ISO 20471, EN 20471, EN 343, EN 342

Padding

100% polyester

Washable at

40°C

Care instruction

Tumble drying at low temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information