Wire cable 1 x 19 A4 stainless steel
WRECBL-WN3053-A4-1X19-D2,5
Art.-no. 5176003025
EAN 4050641658340
Register now and access more than 125,000 products
- Very stiff wire rope thanks to 19 single wires twisted together
- Can only be bended over large radii
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Outer diameter (d1) | 2.5 mm |
Calculated aggregate breaking force | 5.86 kN |
Min. breaking force | 5.15 kN |
Standards | WN 3053 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
