Wire cable 1 x 19 A4 stainless steel
WN 3053 A4 stainless steel 1 x 19
WRECBL-WN3053-A4-1X19-D8
Art.-no. 5176003008
EAN 4050641656469
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Nominal strength of the wires: 1,570 N/mm²
- Very stiff wire rope thanks to 19 single wires twisted together
- Can only be bended over large radii
Notice
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 8 mm |
Calculated aggregate breaking force | 60.00 kN |
Min. breaking force | 52.80 kN |
Standards | WN 3053 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
