Wire cable cross clamp A4 stainless steel
CBLCLMP-CROSS-OPEN-A4-D4
Art.-no. 5176036004
EAN 4052712014727
Register now and access more than 125,000 products
- For securing crossing wire ropes
These products have not been developed and manufactured as slings or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Standards | WN 5176-036 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 4 mm |
Thread type x nominal diameter (d1) | M12 |
Height (h1) | 21 mm |
Slot width | 4.5 mm |
RoHS-compliant | Yes |
