Wire end brush Stainless steel, crimped, with shank
Wire end brush stainless steel
CENTFBRSH-PWRDRL-SST-D12X6MM
Art.-no. 5465420125
EAN 4065746775021
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for machining hard-to-reach areas on stainless steel and aluminium
- Increased stability during brushing
- Crimped wire bristles support each other
- PE coating to prevent damage to the workpiece
- For use on die grinders and drills
Notice
- High speeds improve brush performance and service life, especially in the case of straight grinders and manual grinders
- Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
Diameter (D1) | 12 mm |
Sleeve diameter (D2) | 10 mm |
Usable length of wire (H) | 20 mm |
Wire diameter | 0.3 mm |
Length (L) | 120 mm |
Shaft length | 20 mm |
Shank diameter (S) | 6 mm |
Material of wire | Stainless steel |
Design | Corrugated, with shank |
Aggressiveness | Middle |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |