Wire end brush Stainless steel, knotted, with shank
Spindle-mounted wheel brush/wire end brush, sst
CENTFBRSH-PWRDRL-KNOTTED-SST-D22X6MM
Art.-no. 5465420227
EAN 4065746775052
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for machining hard-to-reach areas on stainless steel and aluminium.
- Aggressive effect thanks to knotted wire
- The knots open more or less depending on the speed, and high speeds improve the brushing performance and service life
- PE coating to prevent damage to the workpiece
- For use on die grinders and drills
Notice
- The plastic-coated design prevents damage to the component being machined.
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
Application area
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
- For removing paint and rubber residues
![]() | |
Diameter (D1) | 22 mm |
Sleeve diameter (D2) | 22 mm |
Usable length of wire (H) | 28 mm |
Wire diameter | 0.25 mm |
Length (L) | 72 mm |
Number of braids | 8 PCS |
Shaft length | 20 mm |
Shank diameter (S) | 6 mm |
Material of wire | Stainless steel |
Design | Braided, Plastic covered |
Aggressiveness | Middle |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 20000 1/min |
EN standard | 1083-2 |
