Wire end ferrule with plastic sleeve
WENDFER-INSU-TURQUOIS-0,34X6
Art.-no. 055700034
EAN 4038898061755
Register now and access more than 125,000 products
- Insulating collar made of polypropylene.
- Made in Germany.
Not all types CSA certified - see certificate.
Datasheets(X)
For fine- and superfine-stranded conductors, e.g. in accordance with DIN EN 60228 Class 5 and 6.
Wire cross section | 0.34 mm² |
Colour | Turquoise |
Length (l1) | 10 mm |
Sleeve length (l2) | 6 mm |
Sleeve inside diameter (d1) | 0.8 mm |
Sleeve-wall thickness (s1) | 0.15 mm |
Internal diameter of insertion funnel (d2) | 2 mm |
Insertion-funnel height | 4 mm |
Wall thickness of insertion funnel (s2) | 0.25 mm |
Max. temperature resistance | 110 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |