Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve
WENDFER-INSU-TURQUOIS-0,34X8
Art.-no. 0557000344
EAN 4047376052512
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
According to DIN 46228 Part 4
- Polypropylene insertion funnel
- Made in Germany
Product information
Datasheets(X)
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
Wire cross section | 0.34 mm² |
Colour | Turquoise |
Length (l1) | 12 mm |
Sleeve length (l2) | 8 mm |
Sleeve inside diameter (d1) | 0.8 mm |
Sleeve-wall thickness (s1) | 0.15 mm |
Internal diameter of insertion funnel (d2) | 2 mm |
Insertion-funnel height | 4 mm |
Wall thickness of insertion funnel (s2) | 0.25 mm |
Max. temperature resistance | 110 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |