Wire nail DIN 1151, steel, plain
NL-DIN1151-1KG-1,2X20
Art.-no. 047851220
EAN 4047376261525
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1.2 mm |
Length (l1) | 20 mm |
Material | Steel |
Surface | Plain |
Weight of content | 1 kg |
Number of pieces per packing unit | 5500 PCS |
DIN | 1151 |
RoHS-compliant | Yes |
