Wire nail DIN 1151, steel, plain
DIN 1151 steel plain
NL-DIN1151-2,5KG-2,2X50
Art.-no. 047852250
EAN 4045727477427
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Nominal diameter (d1)  | 2.2 mm  | 
Length (l1)  | 50 mm  | 
Material  | Steel  | 
Surface  | Plain  | 
Weight of content  | 2.5 kg  | 
Number of pieces per packing unit  | 1625 PCS  | 
DIN  | 1151  | 
RoHS-compliant  | Yes  | 
