Welcome to Würth Slowakia For trade customers only

Wire nail DIN 1151, steel, plain

DIN 1151 steel plain
NL-DIN1151-2,5KG-2,5X60

Art.-no. 047852560

EAN 4038898080084

Price for selected packaging unit
Wire nail DIN 1151, steel, plain

Art.-no. 047852560

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

60 mm

Material

Steel

Surface

Plain

Weight of content

2.5 kg

Number of pieces per packing unit

1075 PCS

DIN

1151

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information