Wire nail DIN 1151, steel, plain
DIN 1151 steel plain
NL-DIN1151-2,5KG-3,1X70
Art.-no. 047853170
EAN 4038898080336
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 70 mm |
Material | Steel |
Surface | Plain |
Weight of content | 2.5 kg |
Number of pieces per packing unit | 625 PCS |
DIN | 1151 |
RoHS-compliant | Yes |
