Wire nail DIN 1151, steel, plain
DIN 1151 steel plain
NL-DIN1151-5KG-4,2X120
Art.-no. 0478542120
EAN 4038898079583
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 120 mm |
Material | Steel |
Surface | Plain |
Weight of content | 5.0 kg |
Number of pieces per packing unit | 375 PCS |
DIN | 1151 |
RoHS-compliant | Yes |
