Wire nail DIN 1151, steel, plain
NL-DIN1151-5KG-6,0X180
Art.-no. 0478560180
EAN 4038898664147
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 180 mm |
Material | Steel |
Surface | Plain |
Weight of content | 5 kg |
Number of pieces per packing unit | 100 PCS |
DIN | 1151 |
RoHS-compliant | Yes |
