Wire nail DIN 1151 zinc-plated steel (ZN)
DIN 1151 zinc plated steel
NL-DIN1151-2,5KG-(ZN)-2,8X65
Art.-no. 047862865
EAN 4046778384696
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 65 mm |
Material | Steel |
Surface | Zinc plated |
Weight of content | 2.5 kg |
Number of pieces per packing unit | 835 PCS |
DIN | 1151 |
RoHS-compliant | Yes |
