Wire nail DIN 1151 zinc-plated steel (ZN)
DIN 1151 zinc plated steel
NL-DIN1151-5KG-(ZN)-3,1X80
Art.-no. 047863180
EAN 4046778384788
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 80 mm |
Material | Steel |
Surface | Zinc plated |
Weight of content | 5 kg |
Number of pieces per packing unit | 1100 PCS |
DIN | 1151 |
