Wire rope clamp A4 stainless steel
WN 5176 016 A4 stainless steel
CBLCLMP-A4-D5-M5
Art.-no. 5176016005
EAN 4046777384130
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 741 similar, WN 5176-016 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 5 mm |
Grip width (t) | 12 mm |
Thread type x nominal diameter (d1) | M5 |
Height (h1) | 15 mm |
Bolt spacing | 12 mm |
Width (b1) | 23 mm |
RoHS-compliant | Yes |
