Welcome to Würth Slowakia For trade customers only

Wire rope clip with U-shaped clamp

Zinc-plated steel with hexagon nut with flange
CBLCLMP-EN13411/5-SHAP1-(A2C/A2K)-D22,0

Art.-no. 0520022

EAN 4038898843436

Price for selected packaging unit
Wire rope clip with U-shaped clamp

Art.-no. 0520022

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN EN 13411-5 zinc-plated steel
  • Clamp: Steel, zinc-plated yellow

  • Collar nut: Steel, zinc-plated yellow

  • Clamping jaw: Zinc-plated steel, blue passivated
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

EN 13411-5

Material

Steel

Surface

Zinc plated yellow

Suitable for rope diameter (d)

22.0 mm

Tightening torque

107 Nm

Grip width (t)

34 mm

Thread type x nominal diameter (d1)

M16

Height (h1)

96 mm

Width (b1)

74 mm

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information