Wire rope clip with U-shaped clamp
Zinc-plated steel with hexagon nut with flange
CBLCLMP-EN13411/5-SHAP1-(A2C/A2K)-D5,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN EN 13411-5 zinc-plated steel
- Clamp: Steel, zinc-plated yellow
- Collar nut: Steel, zinc-plated yellow
- Clamping jaw: Zinc-plated steel, blue passivated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | EN 13411-5 |
Material | Steel |
Surface | Zinc plated yellow |
Suitable for rope diameter (d) | 5.0 mm |
Tightening torque | 2 Nm |
Grip width (t) | 13 mm |
Thread type x nominal diameter (d1) | M5 |
Height (h1) | 25 mm |
Width (b1) | 25 mm |
RoHS-compliant | No |
