Welcome to Würth Slowakia For trade customers only

Wire rope stopper clamp A4 stainless steel

WN 5176 038 stainless steel A4
CBLCLMP-TYPE1-A4-D5

Art.-no. 5176038005

EAN 4052712074462

Price for selected packaging unit
Wire rope stopper clamp A4 stainless steel

Art.-no. 5176038005

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 pc with set screw ISO 4026
  • Long-lasting tensioning of wire ropes

Due to the high clamping force of the wire rope stopper clamp

Notice

These products have not been developed and manufactured as slings or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

WN 5176-037

Material

Stainless steel A4

Surface

Plain

Suitable for rope diameter (d)

5 mm

Thread type x nominal diameter (d1)

M10

Height (h1)

15 mm

Width (b1)

20 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information