Welcome to Würth Slowakia For trade customers only

Wiring duct, VKW, standard with predetermined breaking points on the bars

WRD-VKW-(SI-R7030)-GREY-H100MMXW30MM

Art.-no. 097371030

EAN 4058794453799

Price for selected packaging unit
Wiring duct, VKW, standard with predetermined breaking points on the bars

Art.-no. 097371030

Price for selected packaging unit
Quantity
PU
x 32 m

Exclusively for trade customers

Register now and access more than 125,000 products

  • Floor perforation

Single-track up to width 60 mm, two-track from width 80 mm


  • Wire hold-back lugs from height of 60 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

100 x 30

Height

100 mm

Width

30 mm

Bar width

5.5 mm

Slot width

4.5 mm

Channel length

2 m

Max. temperature resistance

60 °C

Colour

Stone grey, similar to RAL 7030

Material

PVC - Polyvinyl chloride

Flammability

Self-extinguishing in accordance with UL94 V0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information