Women's X-Finity T-shirt
T-shirt X-Finity women's
T-SHIRT LADY X-FINITY BLACK L
Art.-no. M446945002
EAN 4251926386921
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Soft, comfortable women's T-shirt with embossed logo and a comfortable women's fit
- Soft, comfortable cotton-rich fabric with recycled polyester
- Embossed X-Finity logo on the front
- Women's neckline
Product information
Datasheets(X)
Colour | Black |
Size | L |
Material | 60% cotton, 40% recycled polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |