Welcome to Würth Slowakia For trade customers only

Women's X-Finity T-shirt

T-shirt X-Finity women's
T-SHIRT LADY X-FINITY ICE GREY S

Art.-no. M446947000

EAN 4251926387041

Price for selected packaging unit
Women's X-Finity T-shirt

Art.-no. M446947000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Soft, comfortable women's T-shirt with embossed logo and a comfortable women's fit
  • Soft, comfortable cotton-rich fabric with recycled polyester

  • Embossed X-Finity logo on the front

  • Women's neckline
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Ice grey

Size

S

Material

60% cotton, 40% recycled polyester

Fabric weight per m2

160 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information