Wood patches
Wood patches
RSNINRT-WO-OAK-SZ2
Art.-no.
0907532
EAN 4011231855020
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For patching resin galls, cracks, knots and other wood imperfections
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Length (l1) | 68.5 mm |
Width (b1) | 8 mm |
Height (h1) | 13 mm |
Size | 2 |
Material | Oak |