Wood screw, DIN 95 brass Raised countersunk head, slotted
DIN 95 brass plain slotted
SCR-RSDCS-DIN95-WO-SL-BRS-3X10
Art.-no. 01403 10
EAN 4011231196734
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
DIN 95 brass plain slotted
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d) | 3 mm | 
| Length (l) | 10 mm | 
| Thread length (lg) | 6 mm | 
| Head diameter (dh) | 5.6 mm | 
| Head height (k) | 1.65 mm | 
| Internal drive | Slot | 
| Material | Brass | 
| Surface | Plain | 
| Head type | Raised countersunk head | 
| RoHS-compliant | Yes | 
 
 
 
