Wood screw, DIN 95 brass Raised countersunk head, slotted
SCR-RSDCS-DIN95-WO-SL-BRS-3X12
Art.-no. 01403 12
EAN 4011231196758
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 95 brass plain slotted
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 12 mm |
Thread length (lg) | 7.2 mm |
Head diameter (dh) | 5.6 mm |
Head height (k) | 1.65 mm |
Internal drive | Slot |
Material | Brass |
Surface | Plain |
Head type | Raised countersunk head |
RoHS-compliant | Yes |
