Wood screw, DIN 95 brass Raised countersunk head, slotted
DIN 95 brass plain slotted
SCR-RSDCS-DIN95-WO-SL-BRS-5X35
Art.-no. 01405 35
EAN 4011231197519
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 95 brass plain slotted
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 35 mm |
Thread length (lg) | 21 mm |
Head diameter (dh) | 9.2 mm |
Head height (k) | 2.5 mm |
Internal drive | Slot |
Material | Brass |
Surface | Plain |
Head type | Raised countersunk head |
RoHS-compliant | Yes |
